Radial Ball Bearing, SS, 12mm, SS61901ZZ

  • Mfr # SS61901 ZZ FM222

  • Zoro # G2727055


product price:  $8.89
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Bore Dia.
12mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61901 ZZ FM222
Zoro #
G2727055
UPC #
888569046802
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
24mm
Width
6mm
Outside Dia. Tolerance
+0/-0.009mm
Outer Ring Width
6 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
24 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
12 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Industry Number
SS61901ZZ
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.008mm
Dynamic Load Capacity
650 Lbf
Bearing Material
440 Stainless Steel
Shield Material
Stainless Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
27,000 RPM
Static Load Capacity
328 Lbf
Ball Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Axial Load
650 lbf
Retaining Ring Groove
No
Static Radial Load Capacity
328 lbf
Lubricant Material
High Quality Food Grade Grease
Closure
Double Shielded
Cage Material Grade
304
Flange Type
Non-Flanged
Includes Retaining Ring
No
ABEC Rating
1
Dynamic Radial Load Capacity
650 lbf
Ring Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
27,000 RPM
System of Measurement
Metric
Bearing Industry Number
61901, 6901
Number of Rows
One
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 61901, 6901, Bore Diameter 12 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 650 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.