Radial Ball Bearing, SS, 12mm, SS6201 2RS

  • Mfr # SS6201 2RS FM222

  • Zoro # G2727070


product price: $14.89
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6201 2RS FM222
Zoro #
G2727070
UPC #
888569047052
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
32mm
Width
10mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter
32 mm
Outer Ring Width
10 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Temp. Range
-20 to +212° F
Industry Number
SS6201-2RS
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
1147 Lbf
ABEC Tolerance
1
Seal Material
Rubber
Bore Tolerance
+0/-0.008mm
Static Load Capacity
535 Lbf
Max. RPM
15,000 RPM
Bearing Material
440 Stainless Steel
Ball Material
Stainless Steel
Lubricant Material
High Quality Food Grade Grease
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Seal Type
Contact
Number of Rows
One
Dynamic Radial Load Capacity
1,224 lbf
Static Radial Load Capacity
662 lbf
Bearing Industry Number
6201
Closure
Double Sealed
Includes Retaining Ring
No
Cage Material Grade
304
ABEC Rating
1
Maximum Axial Load
1,530 lbf
Maximum Temperature
350 Degrees F
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Maximum Speed
15,000 RPM
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,224 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.