Radial Ball Bearing, SS, 12mm, SS6201ZZ

  • Mfr # SS6201 ZZ FM222

  • Zoro # G2727098


product price: $13.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
12 mm
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6201 ZZ FM222
Zoro #
G2727098
UPC #
888569047045
Country of Origin
China

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
10 mm
Outside Diameter
32 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Lubrication
Grease
Static Load Capacity
690 lb
Dynamic Load Capacity
1,530 lb
Bearing Material
Stainless Steel
ABEC Tolerance
1
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.008mm
Industry Number
SS6201ZZ
Temp. Range
-40 Degrees to 350 Degrees F
Max. RPM
22,000 RPM
Ball Material
Stainless Steel
Number of Rows
One
Static Radial Load Capacity
662 lbf
ABEC Rating
1
Cage Material Grade
304
Dynamic Radial Load Capacity
1,224 lbf
Maximum Speed
22,000 RPM
Resistance Properties
Corrosion Resistant
Maximum Axial Load
1,530 lbf
Retaining Ring Groove
No
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Flange Type
Non-Flanged
Includes Retaining Ring
No
Bearing Industry Number
6201
Maximum Temperature
350 Degrees F
System of Measurement
Metric
Ring Material
Stainless Steel
Lubricant Material
High Quality Food Grade Grease

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,224 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.