Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 15mm, SS6002

  • Mfr # SS6002

  • Zoro # G2727177


product price: $9.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Bore Dia.
15 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6002
Zoro #
G2727177
UPC #
888569046246
Country of Origin
China

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
9 mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
9 mm
Outside Diameter
32 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-0.008mm
Industry Number
SS6002
Bearing Material
Stainless Steel
Temp. Range
-40 Degrees to 350 Degrees F
ABEC Tolerance
1
Static Load Capacity
640 lb
Max. RPM
15,000 RPM
Dynamic Load Capacity
1,260 lb
Ball Material
Alloy Steel
Bearing Industry Number
6002
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
Closure
Open
Ring Material
Stainless Steel
Maximum Speed
28,000 RPM
System of Measurement
Metric
Number of Rows
One
For Environment
Oily/Greasy
ABEC Rating
1
Standards
AFBMA, ISO Certified 9001
Cage Material Grade
304
Ball Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Maximum Axial Load
1,260 lbf
Ring Material Grade
440C
Dynamic Radial Load Capacity
1,080 lbf
Retaining Ring Groove
No
Static Radial Load Capacity
630 lbf
Flange Type
Non-Flanged
Resistance Properties
Corrosion Resistant

Description

Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.