Radial Ball Bearing, SS, 15mm, SS61902ZZ

  • Mfr # SS61902 ZZ FM222

  • Zoro # G2727046


product price:  $11.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Bore Dia.
15mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS61902 ZZ FM222
Zoro #
G2727046
UPC #
888569046833
Country of Origin
China

Dimensions

Bore Dia.
15mm
Outside Dia.
28mm
Width
7mm
Outside Dia. Tolerance
+0/-0.009mm
Outer Ring Width
7 mm
Bore Diameter
15 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
28 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Seal/Shield Type
Double Shielded
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +212° F
Dynamic Load Capacity
922 Lbf
Static Load Capacity
463 Lbf
Bore Tolerance
+0/-0.008mm
ABEC Tolerance
1
Shield Material
Stainless Steel
Industry Number
SS61902ZZ
Max. RPM
24,000 RPM
Ball Material
Stainless Steel
Retaining Ring Groove
No
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
922 lbf
Ring Material
Stainless Steel
Closure
Double Shielded
Static Radial Load Capacity
463 lbf
Flange Type
Non-Flanged
Maximum Speed
24,000 RPM
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Lubricant Material
High Quality Food Grade Grease
Cage Material Grade
304
ABEC Rating
1
Bearing Industry Number
61902, 6902
Number of Rows
One
Includes Retaining Ring
No
Maximum Axial Load
980 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61902, 6902, Bore Diameter 15 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 922 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.