Zoro Homepage

Radial Ball Bearing, SS, 17mm, SS6003

  • Mfr # SS6003

  • Zoro # G2727168


product price: $11.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Bore Dia.
17mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6003
Zoro #
G2727168
UPC #
888569046277
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
35mm
Width
10mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
35 mm
Bore Diameter
17 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Stainless Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-0.008mm
Max. RPM
22,000 RPM
ABEC Tolerance
1
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +390° F
Industry Number
SS6003
Static Load Capacity
753 Lbf
Dynamic Load Capacity
1529 Lbf
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Maximum Axial Load
1,350 lbf
Static Radial Load Capacity
720 lbf
Flange Type
Non-Flanged
Ball Material Grade
AISI 52100
Number of Rows
One
Standards
AFBMA, ISO Certified 9001
Closure
Open
Includes Retaining Ring
No
Retaining Ring Groove
No
Resistance Properties
Corrosion Resistant
Maximum Speed
26,000 RPM
System of Measurement
Metric
Maximum Temperature
350 Degrees F
ABEC Rating
1
For Environment
Oily/Greasy
Ring Material
Stainless Steel
Ring Material Grade
440C
Minimum Temperature
-40 Degrees F
Bearing Industry Number
6003
Cage Material Grade
304
Dynamic Radial Load Capacity
1,690 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,690 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.