Radial Ball Bearing, SS, 17mm, SS6003ZZ

  • Mfr # SS6003 ZZ FM222

  • Zoro # G2727125


product price:  $13.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
17mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS6003 ZZ FM222
Zoro #
G2727125
UPC #
888569046284
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
35mm
Width
10mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
17 mm
Outer Ring Width
10 mm
Outside Diameter
35 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
22,000 RPM
Static Load Capacity
753 Lbf
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Dynamic Load Capacity
1529 Lbf
Bore Tolerance
+0/-0.008mm
Bearing Material
440 Stainless Steel
Shield Material
Stainless Steel
Industry Number
SS6003ZZ
Ball Material
Alloy Steel
ABEC Rating
1
Closure
Double Shielded
Dynamic Radial Load Capacity
1,810 lbf
Ball Material Grade
AISI 52100
Maximum Axial Load
1,350 lbf
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Cage Material Grade
304
Lubricant Material
FM222
System of Measurement
Metric
Retaining Ring Groove
No
Maximum Speed
26,000 RPM
Ring Material Grade
440C
For Environment
Oily/Greasy
Standards
AFBMA, ISO Certified 9001
Ring Material
Stainless Steel
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
720 lbf
Number of Rows
One
Bearing Industry Number
6003
Flange Type
Non-Flanged
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,810 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.