Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 1In Bore Dia

  • Mfr # SS3863 ZZ FM222

  • Zoro # G9363654


product price: $37.09
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
1"
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3863 ZZ FM222
Zoro #
G9363654
UPC #
888569046147
Country of Origin
China

Dimensions

Bore Dia.
1"
Outside Dia.
2"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Outer Ring Width
0.563 in
Bore Diameter
1 in
Outside Diameter
2 in
Bore Diameter Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0005 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Dynamic Load Capacity
17482 Lbf
Lubrication
Mobil FM222 Food Grade Grease
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Industry Number
SS1641ZZ
Shield Material
Stainless Steel
Bearing Material
440 Stainless Steel
Bore Tolerance
+0/-0.0004 in
Max. RPM
6,750 RPM
Static Load Capacity
134957 Lbf
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Maximum Axial Load
3,150 lbf
Closure
Double Shielded
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Cage Material Grade
304
Maximum Speed
9,000 RPM
For Environment
Chemical, Food and Beverage, Pharmaceutical, Poultry
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
Bearing Industry Number
R16
Dynamic Radial Load Capacity
2,400 lbf
ABEC Rating
1
System of Measurement
Inch
Number of Rows
One
Static Radial Load Capacity
1,785 lbf
Lubricant Material
High Quality Food Grade Grease

Description

Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.563 in, Outside Diameter 2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,400 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.