Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 20mm, SS6004ZZ

  • Mfr # SS6004 ZZ FM222

  • Zoro # G1958218


product price: $17.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS6004 ZZ FM222
Zoro #
G1958218
UPC #
888569046314
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.1 mm
Bore Diameter
20 mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outside Diameter
42 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
2,110 lb
Max. RPM
18,000 RPM
Bore Tolerance
+0/-0.01mm
Lubrication
Grease
Bearing Material
Stainless Steel
ABEC Tolerance
1
Static Load Capacity
1,140 lb
Temp. Range
-40 Degrees to 350 Degrees F
Shield Material
Stainless Steel
Industry Number
SS6004ZZ
Ball Material
Alloy Steel
Closure
Double Shielded
Dynamic Radial Load Capacity
596 lbf
For Environment
Oily/Greasy
Includes Retaining Ring
No
Static Radial Load Capacity
1,120 lbf
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Ball Material Grade
AISI 52100
Maximum Axial Load
2,110 lbf
Cage Material Grade
304
Standards
AFBMA, ISO Certified 9001
Lubricant Material
FM222
ABEC Rating
1
Ring Material
Stainless Steel
Maximum Temperature
350 Degrees F
Flange Type
Non-Flanged
Maximum Speed
21,000 RPM
Ring Material Grade
440C
Bearing Industry Number
6004
System of Measurement
Metric
Retaining Ring Groove
No
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 596 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.