Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 20mm, SS61804ZZ

  • Mfr # SS61804 ZZ FM222

  • Zoro # G9639551


product price: $22.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
20mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61804 ZZ FM222
Zoro #
G9639551
UPC #
888569046666
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
32mm
Width
7mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outer Ring Width
7 mm
Outside Diameter
32 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +212° F
Dynamic Load Capacity
899 Lbf
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Static Load Capacity
555 Lbf
Industry Number
SS61804ZZ
Max. RPM
21,000 RPM
Lubrication
Mobil FM222 Food Grade Grease
Shield Material
Stainless Steel
Ball Material
Stainless Steel
Number of Rows
One
Maximum Axial Load
900 lbf
Maximum Speed
21,000 RPM
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Closure
Double Shielded
Includes Retaining Ring
No
Static Radial Load Capacity
555 lbf
ABEC Rating
1
Flange Type
Non-Flanged
Bearing Industry Number
61804, 6804
Lubricant Material
High Quality Food Grade Grease
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
899 lbf
Cage Material Grade
304
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 61804, 6804, Bore Diameter 20 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 899 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.