Radial Ball Bearing, SS, 20mm, SS61904ZZ

  • Mfr # SS61904 ZZ FM222

  • Zoro # G9639542


product price: $19.19
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
20mm
Cage Material
Stainless
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS61904 ZZ FM222
Zoro #
G9639542
UPC #
888569046895
Country of Origin
China

Dimensions

Bore Dia.
20mm
Outside Dia.
37mm
Width
9mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
9 mm
Outside Diameter
37 mm
Bore Diameter Tolerance
+0/-0.01 mm
Bore Diameter
20 mm
Outside Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless
Seal/Shield Type
Double Shielded
Bearing Material
440 Stainless Steel
Max. RPM
19,000 RPM
Dynamic Load Capacity
1439 Lbf
Temp. Range
-20 to +212° F
Industry Number
SS61904ZZ
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Shield Material
Stainless Steel
Bore Tolerance
+0/-0.01mm
ABEC Tolerance
1
Static Load Capacity
832 Lbf
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Lubricant Material
High Quality Food Grade Grease
Minimum Temperature
-40 Degrees F
Bearing Industry Number
61904, 6904
System of Measurement
Metric
Number of Rows
One
Closure
Double Shielded
Dynamic Radial Load Capacity
1,439 lbf
Flange Type
Non-Flanged
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
832 lbf
Includes Retaining Ring
No
Cage Material Grade
304
Resistance Properties
Corrosion Resistant
Maximum Speed
19,000 RPM
Maximum Axial Load
1,440 lbf
ABEC Rating
1
Retaining Ring Groove
No
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry

Description

Radial Ball Bearing, Bearing Industry Number 61904, 6904, Bore Diameter 20 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,439 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.