Radial Ball Bearing, SS, 20mm, SS6204ZZ

  • Mfr # SS6204 ZZ FM222

  • Zoro # G9363286


product price: $28.09
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
20 mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6204 ZZ FM222
Zoro #
G9363286
UPC #
888569047151
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
14 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
20 mm
Outside Diameter
47 mm
Bore Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-0.01mm
Lubrication
Grease
Bearing Material
Stainless Steel
Shield Material
Stainless Steel
Temp. Range
-40 Degrees to 350 Degrees F
Static Load Capacity
1,490 lb
Dynamic Load Capacity
2,880 lb
ABEC Tolerance
1
Max. RPM
15,000 RPM
Industry Number
SS6204ZZ
Ball Material
Stainless Steel
System of Measurement
Metric
Maximum Temperature
350 Degrees F
Ring Material
Stainless Steel
ABEC Rating
1
Includes Retaining Ring
No
Dynamic Radial Load Capacity
2,304 lbf
Bearing Industry Number
6204
Lubricant Material
High Quality Food Grade Grease
Closure
Double Shielded
Maximum Speed
15,000 RPM
Maximum Axial Load
2,880 lbf
Static Radial Load Capacity
1,430 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Cage Material Grade
304
Resistance Properties
Corrosion Resistant
Retaining Ring Groove
No
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Flange Type
Non-Flanged

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,304 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.