Radial Ball Bearing, SS, 25mm, SS61805ZZ

  • Mfr # SS61805 ZZ FM222

  • Zoro # G9363505


product price: $19.79
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
25 mm
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61805 ZZ FM222
Zoro #
G9363505
UPC #
888569046680
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Outside Dia.
37 mm
Width
7 mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
7 mm
Outside Diameter
37 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Temp. Range
-40 Degrees to 350 Degrees F
Max. RPM
18,000 RPM
Dynamic Load Capacity
1,010 lb
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Shield Material
Stainless Steel
Bearing Material
Stainless Steel
Static Load Capacity
710 lb
Lubrication
Grease
Industry Number
SS61805ZZ
Ball Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Cage Material Grade
304
Lubricant Material
High Quality Food Grade Grease
ABEC Rating
1
Includes Retaining Ring
No
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Retaining Ring Groove
No
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Maximum Speed
18,000 RPM
Dynamic Radial Load Capacity
967 lbf
Static Radial Load Capacity
663 lbf
Maximum Temperature
350 Degrees F
Maximum Axial Load
1,010 lbf
Number of Rows
One
Flange Type
Non-Flanged
System of Measurement
Metric
Bearing Industry Number
61805, 6805

Description

Radial Ball Bearing, Bearing Industry Number 61805, 6805, Bore Diameter 25 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 967 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.