Radial Ball Bearing, SS, 25mm, SS61905ZZ

  • Mfr # SS61905 ZZ FM222

  • Zoro # G9363541


product price: $24.79
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
25 mm
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS61905 ZZ FM222
Zoro #
G9363541
UPC #
888569046925
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Outside Dia.
42 mm
Width
9 mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outside Diameter
42 mm
Bore Diameter
25 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Bore Tolerance
+0/-0.01mm
Shield Material
Stainless Steel
Lubrication
Grease
Industry Number
SS61905ZZ
Static Load Capacity
1,020 lb
Bearing Material
Stainless Steel
Dynamic Load Capacity
1,590 lb
ABEC Tolerance
1
Max. RPM
16,000 RPM
Temp. Range
-40 Degrees to 350 Degrees F
Ball Material
Stainless Steel
Retaining Ring Groove
No
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
1,585 lbf
Maximum Speed
16,000 RPM
Maximum Axial Load
1,590 lbf
Closure
Double Shielded
Number of Rows
One
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
ABEC Rating
1
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Flange Type
Non-Flanged
Bearing Industry Number
61905, 6905
Cage Material Grade
304
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Lubricant Material
High Quality Food Grade Grease
Static Radial Load Capacity
1,023 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61905, 6905, Bore Diameter 25 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,585 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.