Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 25mm, SS6305 2RS

  • Mfr # SS6305 2RS FM222

  • Zoro # G9363426


product price: $52.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bore Dia.
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6305 2RS FM222
Zoro #
G9363426
UPC #
888569047649
Country of Origin
China

Dimensions

Bore Dia.
25mm
Outside Dia.
62mm
Width
17mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
17 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
25 mm
Bore Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 to +212° F
Dynamic Load Capacity
4766 Lbf
Industry Number
SS6305-2RS
Static Load Capacity
2450 Lbf
Max. RPM
9,500 RPM
ABEC Tolerance
1
Seal Material
Rubber
Bearing Material
440 Stainless Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bore Tolerance
+0/-0.01mm
Ball Material
Stainless Steel
Bearing Industry Number
6305
Dynamic Radial Load Capacity
3,712 lbf
Maximum Speed
7,500 RPM
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Ring Material
Stainless Steel
Static Radial Load Capacity
2,419 lbf
Closure
Double Sealed
Cage Material Grade
304
Maximum Axial Load
4,640 lbf
Lubricant Material
High Quality Food Grade Grease
Flange Type
Non-Flanged
ABEC Rating
1
Number of Rows
One
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 3,712 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.