Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 30mm, SS61806ZZ

  • Mfr # SS61806 ZZ FM222

  • Zoro # G9363514


product price: $30.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Bore Dia.
30 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61806 ZZ FM222
Zoro #
G9363514
UPC #
888569046703
Country of Origin
China

Dimensions

Bore Dia.
30 mm
Outside Dia.
42 mm
Width
7 mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
7 mm
Outside Diameter
42 mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bearing Material
Stainless Steel
Shield Material
Stainless Steel
Static Load Capacity
820 lb
Temp. Range
-40 Degrees to 350 Degrees F
Lubrication
Grease
Max. RPM
13,000 RPM
Bore Tolerance
+0/-0.01mm
Dynamic Load Capacity
1,060 lb
ABEC Tolerance
1
Industry Number
SS61806ZZ
Ball Material
Stainless Steel
Static Radial Load Capacity
821 lbf
Retaining Ring Groove
No
Maximum Speed
13,000 RPM
System of Measurement
Metric
Flange Type
Non-Flanged
Resistance Properties
Corrosion Resistant
Bearing Industry Number
61806, 6806
Minimum Temperature
-40 Degrees F
Cage Material Grade
304
Number of Rows
One
Includes Retaining Ring
No
Maximum Temperature
350 Degrees F
Ring Material
Stainless Steel
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
ABEC Rating
1
Dynamic Radial Load Capacity
1,057 lbf
Closure
Double Shielded
Maximum Axial Load
1,060 lbf
Lubricant Material
High Quality Food Grade Grease

Description

Radial Ball Bearing, Bearing Industry Number 61806, 6806, Bore Diameter 30 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,057 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.