Radial Ball Bearing, SS, 30mm, SS61906 2RS

  • Mfr # SS61906 2RS FM222

  • Zoro # G9363593


product price: $34.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
30mm
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61906 2RS FM222
Zoro #
G9363593
UPC #
888569046956
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
47mm
Width
9mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outer Ring Width
9 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outside Diameter
47 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Static Load Capacity
1124 Lbf
Industry Number
SS61906-2RS
Seal Material
Rubber
Dynamic Load Capacity
1630 Lbf
Max. RPM
9,000 RPM
Bearing Material
440 Stainless Steel
Temp. Range
-20 to +212° F
Lubrication
Mobil FM222 Food Grade Grease
Ball Material
Stainless Steel
Flange Type
Non-Flanged
Bearing Industry Number
61906, 6906
Dynamic Radial Load Capacity
1,630 lbf
Lubricant Material
High Quality Food Grade Grease
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Seal Type
Contact
Resistance Properties
Corrosion Resistant
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Maximum Speed
8,000 RPM
System of Measurement
Metric
ABEC Rating
1
Number of Rows
One
Includes Retaining Ring
No
Ring Material
Stainless Steel
Closure
Double Sealed
Maximum Temperature
350 Degrees F
Cage Material Grade
304
Maximum Axial Load
1,630 lbf
Static Radial Load Capacity
1,124 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61906, 6906, Bore Diameter 30 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.