Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 30mm, SS6206ZZ

  • Mfr # SS6206 ZZ FM222

  • Zoro # G9363304


product price: $51.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
30mm
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6206 ZZ FM222
Zoro #
G9363304
UPC #
888569047236
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
62 mm
Outer Ring Width
16 mm
Bore Diameter
30 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Shield Material
Stainless Steel
Temp. Range
-20 to +212° F
Industry Number
SS6206ZZ
Max. RPM
10,000 RPM
Dynamic Load Capacity
4384 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bearing Material
440 Stainless Steel
Static Load Capacity
2585 Lbf
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Ball Material
Stainless Steel
Retaining Ring Groove
No
Static Radial Load Capacity
2,540 lbf
Includes Retaining Ring
No
Dynamic Radial Load Capacity
4,390 lbf
ABEC Rating
1
Closure
Double Shielded
Lubricant Material
Grease
Number of Rows
One
System of Measurement
Metric
Maximum Axial Load
4,390 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
Bearing Industry Number
6206
Maximum Speed
10,000 RPM
Ring Material
Stainless Steel
Flange Type
Non-Flanged

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 4,390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.