Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 30mm, SS6306 2RS

  • Mfr # SS6306 2RS FM222

  • Zoro # G9363435


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
30mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6306 2RS FM222
Zoro #
G9363435
UPC #
888569047656
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
19 mm
Outside Diameter
72 mm
Bore Diameter
30 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bearing Material
440 Stainless Steel
Industry Number
SS6306-2RS
Static Load Capacity
3372 Lbf
Max. RPM
9,000 RPM
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.01mm
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
6002 Lbf
Seal Material
Synthetic Rubber
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
6,000 lbf
ABEC Rating
1
Bearing Industry Number
6306
Static Radial Load Capacity
3,370 lbf
Maximum Axial Load
6,000 lbf
Lubricant Material
Grease
Number of Rows
One
Flange Type
Non-Flanged
Maximum Speed
9,000 RPM
Includes Retaining Ring
No
Retaining Ring Groove
No
Ring Material
Stainless Steel
System of Measurement
Metric
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 6,000 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.