Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 35mm, SS61807ZZ

  • Mfr # SS61807 ZZ FM222

  • Zoro # G9363523


product price: $35.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61807 ZZ FM222
Zoro #
G9363523
UPC #
888569046727
Country of Origin
China

Dimensions

Bore Dia.
35 mm
Outside Dia.
47 mm
Width
7 mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter
35 mm
Outside Diameter
47 mm
Outer Ring Width
7 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Max. RPM
13,000 RPM
ABEC Tolerance
1
Dynamic Load Capacity
1,100 lb
Temp. Range
-40 Degrees to 350 Degrees F
Static Load Capacity
920 lb
Lubrication
Grease
Bearing Material
Stainless Steel
Bore Tolerance
+0/-0.012mm
Industry Number
SS61807ZZ
Shield Material
Stainless Steel
Ball Material
Stainless Steel
System of Measurement
Metric
ABEC Rating
1
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Includes Retaining Ring
No
Flange Type
Non-Flanged
Number of Rows
One
Closure
Double Shielded
Maximum Temperature
350 Degrees F
Bearing Industry Number
61807, 6807
Static Radial Load Capacity
920 lbf
Maximum Axial Load
1,100 lbf
Dynamic Radial Load Capacity
1,100 lbf
Maximum Speed
13,000 RPM
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 61807, 6807, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.