Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 35mm, SS61907 2RS

  • Mfr # SS61907 2RS FM222

  • Zoro # G9363602


product price: $44.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
35mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61907 2RS FM222
Zoro #
G9363602
UPC #
888569046970
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
55mm
Width
10mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
10 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
55 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
1675 Lbf
Dynamic Load Capacity
2518 Lbf
Industry Number
SS61907-2RS
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.012mm
Lubrication
Mobil FM222 Food Grade Grease
Seal Material
Synthetic Rubber
Bearing Material
440 Stainless Steel
ABEC Tolerance
1
Max. RPM
7,500 RPM
Ball Material
Stainless Steel
Bearing Industry Number
61907, 6907
Retaining Ring Groove
No
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Closure
Double Sealed
Static Radial Load Capacity
1,630 lbf
Maximum Temperature
350 Degrees F
Lubricant Material
Grease
Includes Retaining Ring
No
Seal Type
Contact
Number of Rows
One
System of Measurement
Metric
Dynamic Radial Load Capacity
2,390 lbf
Maximum Speed
7,500 RPM
Minimum Temperature
-40 Degrees F
Maximum Axial Load
2,390 lbf
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 61907, 6907, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 2,390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.