Radial Ball Bearing, SS, 35mm, SS61907ZZ

  • Mfr # SS61907 ZZ FM222

  • Zoro # G9363566


product price: $49.19
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
35mm
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61907 ZZ FM222
Zoro #
G9363566
UPC #
888569046963
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
55mm
Width
10mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
10 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
55 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Stainless Steel
Lubrication
Mobil FM222 Food Grade Grease
ABEC Tolerance
1
Dynamic Load Capacity
2518 Lbf
Shield Material
Stainless Steel
Max. RPM
12,000 RPM
Industry Number
SS61907ZZ
Bore Tolerance
+0/-0.012mm
Static Load Capacity
1675 Lbf
Temp. Range
-20 to +212° F
Bearing Material
440 Stainless Steel
Ball Material
Stainless Steel
Static Radial Load Capacity
1,630 lbf
Dynamic Radial Load Capacity
2,390 lbf
Retaining Ring Groove
No
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Ring Material
Stainless Steel
Maximum Temperature
350 Degrees F
Bearing Industry Number
61907, 6907
Maximum Speed
12,000 RPM
System of Measurement
Metric
Includes Retaining Ring
No
Closure
Double Shielded
Maximum Axial Load
2,390 lbf
Number of Rows
One
Lubricant Material
Grease

Description

Radial Ball Bearing, Bearing Industry Number 61907, 6907, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 2,390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.