Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 40mm, SS61808ZZ

  • Mfr # SS61808 ZZ FM222

  • Zoro # G9363532


product price: $50.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
40 mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61808 ZZ FM222
Zoro #
G9363532
UPC #
888569046741
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Dia.
52 mm
Width
7 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
40 mm
Outside Diameter
52 mm
Outer Ring Width
7 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Static Load Capacity
980 lb
Industry Number
SS61808ZZ
Lubrication
Grease
Shield Material
Stainless Steel
Bearing Material
Stainless Steel
Bore Tolerance
+0/-0.012mm
Dynamic Load Capacity
1,140 lb
Temp. Range
-40 Degrees to 350 Degrees F
Max. RPM
12,000 RPM
ABEC Tolerance
1
Ball Material
Stainless Steel
Static Radial Load Capacity
980 lbf
Bearing Industry Number
61808, 6808
Maximum Speed
12,000 RPM
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
1,140 lbf
Number of Rows
One
ABEC Rating
1
System of Measurement
Metric
Ring Material
Stainless Steel
Includes Retaining Ring
No
Flange Type
Non-Flanged
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
Maximum Axial Load
1,140 lbf
Lubricant Material
Grease

Description

Radial Ball Bearing, Bearing Industry Number 61808, 6808, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,140 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.