Zoro Homepage

Radial Ball Bearing, SS, 40mm, SS61908 2RS

  • Mfr # SS61908 2RS FM222

  • Zoro # G9363611


product price: $49.65
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61908 2RS FM222
Zoro #
G9363611
UPC #
888569046994
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
62mm
Width
12mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
12 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Seal Material
Synthetic Rubber
Bore Tolerance
+0/-0.012mm
Max. RPM
6,700 RPM
Industry Number
SS61908-2RS
Bearing Material
440 Stainless Steel
ABEC Tolerance
1
Static Load Capacity
2293 Lbf
Lubrication
Mobil FM222 Food Grade Grease
Temp. Range
-20 to +212° F
Dynamic Load Capacity
3282 Lbf
Ball Material
Stainless Steel
Lubricant Material
Grease
Maximum Speed
6,700 RPM
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Temperature
350 Degrees F
Includes Retaining Ring
No
ABEC Rating
1
Bearing Industry Number
61908, 6908
Static Radial Load Capacity
2,250 lbf
Number of Rows
One
Seal Type
Contact
Closure
Double Sealed
Maximum Axial Load
3,080 lbf
Retaining Ring Groove
No
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
3,080 lbf

Description

Radial Ball Bearing, Bearing Industry Number 61908, 6908, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.