Zoro Homepage

Radial Ball Bearing, SS, 40mm, SS61908ZZ

  • Mfr # SS61908 ZZ FM222

  • Zoro # G9363575


product price: $64.75
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Bore Dia.
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS61908 ZZ FM222
Zoro #
G9363575
UPC #
888569046987
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
62mm
Width
12mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
62 mm
Outer Ring Width
12 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Shielded
Industry Number
SS61908ZZ
Static Load Capacity
2293 Lbf
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Max. RPM
11,000 RPM
Bearing Material
440 Stainless Steel
Shield Material
Stainless Steel
Dynamic Load Capacity
3282 Lbf
Lubrication
Mobil FM222 Food Grade Grease
Ball Material
Stainless Steel
Includes Retaining Ring
No
Static Radial Load Capacity
2,250 lbf
Lubricant Material
Grease
Number of Rows
One
System of Measurement
Metric
Flange Type
Non-Flanged
Maximum Temperature
350 Degrees F
Maximum Speed
11,000 RPM
Minimum Temperature
-40 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
3,080 lbf
Maximum Axial Load
3,080 lbf
Closure
Double Shielded
Retaining Ring Groove
No
ABEC Rating
1
Bearing Industry Number
61908, 6908

Description

Radial Ball Bearing, Bearing Industry Number 61908, 6908, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,080 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.