Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 40mm, SS6308 2RS

  • Mfr # SS6308 2RS FM222

  • Zoro # G9363453


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
40mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6308 2RS FM222
Zoro #
G9363453
UPC #
888569047670
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
90 mm
Bore Diameter
40 mm
Outer Ring Width
23 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 to +212° F
Bearing Material
440 Stainless Steel
ABEC Tolerance
1
Industry Number
SS6308-2RS
Dynamic Load Capacity
9105 Lbf
Max. RPM
7,800 RPM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Synthetic Rubber
Static Load Capacity
5000 Lbf
Bore Tolerance
+0/-0.012mm
Ball Material
Stainless Steel
Closure
Double Sealed
Maximum Temperature
350 Degrees F
Ring Material
Stainless Steel
ABEC Rating
1
Number of Rows
One
Retaining Ring Groove
No
Maximum Speed
7,800 RPM
Maximum Axial Load
9,100 lbf
Bearing Industry Number
6308
Seal Type
Contact
Static Radial Load Capacity
5,400 lbf
Dynamic Radial Load Capacity
9,100 lbf
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Includes Retaining Ring
No
System of Measurement
Metric
Flange Type
Non-Flanged

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 9,100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.