Zoro Homepage

Radial Ball Bearing, SS, 45mm, SS6209 2RS

  • Mfr # SS6209 2RS FM222

  • Zoro # G9363365


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
45mm
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6209 2RS FM222
Zoro #
G9363365
UPC #
888569047281
Country of Origin
China

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
85 mm
Outer Ring Width
19 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Static Load Capacity
4586 Lbf
Bore Tolerance
+0/-0.012mm
Temp. Range
-20 to +212° F
Max. RPM
6,500 RPM
Seal Material
Synthetic Rubber
Bearing Material
440 Stainless Steel
Dynamic Load Capacity
7306 Lbf
ABEC Tolerance
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Industry Number
SS6209-2RS
Ball Material
Stainless Steel
Maximum Speed
6,500 RPM
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No
Number of Rows
One
Maximum Axial Load
7,300 lbf
Seal Type
Contact
ABEC Rating
1
Dynamic Radial Load Capacity
7,300 lbf
Closure
Double Sealed
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Static Radial Load Capacity
4,600 lbf
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Bearing Industry Number
6209
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.