Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 50mm, SS6310 2RS

  • Mfr # SS6310 2RS FM222

  • Zoro # G9363471


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bore Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6310 2RS FM222
Zoro #
G9363471
UPC #
888569047694
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
110 mm
Outer Ring Width
27 mm
Bore Diameter
50 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Industry Number
SS6310-2RS
Bearing Material
440 Stainless Steel
Seal Material
Synthetic Rubber
Temp. Range
-20 to +212° F
Lubrication
Mobil FM222 Food Grade Grease
ABEC Tolerance
1
Dynamic Load Capacity
11120 Lbf
Bore Tolerance
+0/-0.012mm
Static Load Capacity
8256 Lbf
Max. RPM
6,400 RPM
Ball Material
Stainless Steel
ABEC Rating
1
Closure
Double Sealed
Static Radial Load Capacity
8,600 lbf
Lubricant Material
Grease
Seal Type
Contact
Maximum Temperature
350 Degrees F
Bearing Industry Number
6310
Dynamic Radial Load Capacity
13,900 lbf
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Maximum Axial Load
13,900 lbf
Maximum Speed
6,400 RPM
System of Measurement
Metric
Number of Rows
One
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 13,900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.