Radial Ball Bearing, SS, 55mm, SS6011 2RS

  • Mfr # SS6011 2RS FM222

  • Zoro # G9363261


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bore Dia.
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6011 2RS FM222
Zoro #
G9363261
UPC #
888569121486
Country of Origin
China

Dimensions

Bore Dia.
55mm
Outside Dia.
90mm
Width
18mm
Outside Dia. Tolerance
+0/-0.015mm
Outer Ring Width
18 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Outside Diameter
90 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
4656 Lbf
Dynamic Load Capacity
5080 Lbf
Max. RPM
4,200 RPM
ABEC Tolerance
1
Lubrication
Mobil FM222 Food Grade Grease
Bearing Material
440 Stainless Steel
Industry Number
SS6011-2RS
Seal Material
Synthetic Rubber
Bore Tolerance
+0/-0.015mm
Temp. Range
-20 to +212° F
Ball Material
Stainless Steel
System of Measurement
Metric
Lubricant Material
Grease
Closure
Double Sealed
Seal Type
Contact
Maximum Speed
4,200 RPM
Flange Type
Non-Flanged
Static Radial Load Capacity
4,850 lbf
Includes Retaining Ring
No
Bearing Industry Number
6011
Maximum Temperature
350 Degrees F
Ring Material
Stainless Steel
Maximum Axial Load
6,350 lbf
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Number of Rows
One
Retaining Ring Groove
No
Dynamic Radial Load Capacity
6,350 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,350 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.