Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 55mm, SS6211 2RS

  • Mfr # SS6211 2RS FM222

  • Zoro # G9363383


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
55 mm
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6211 2RS FM222
Zoro #
G9363383
UPC #
888569047304
Country of Origin
China

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
55 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm
Outer Ring Width
21 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bearing Material
Stainless Steel
Static Load Capacity
6,500 lb
Lubrication
Grease
Industry Number
SS6211-2RS
Max. RPM
4,000 RPM
Bore Tolerance
+0/-0.015mm
ABEC Tolerance
1
Seal Material
Synthetic Rubber
Dynamic Load Capacity
9,750 lb
Temp. Range
-40 Degrees to 350 Degrees F
Ball Material
Stainless Steel
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Maximum Temperature
350 Degrees F
System of Measurement
Metric
Ring Material
Stainless Steel
Retaining Ring Groove
No
Number of Rows
One
Bearing Industry Number
6211
Flange Type
Non-Flanged
Maximum Speed
4,000 RPM
Seal Type
Contact
Closure
Double Sealed
Maximum Axial Load
9,750 lbf
Dynamic Radial Load Capacity
9,750 lbf
Lubricant Material
Grease
Static Radial Load Capacity
6,500 lbf
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 9,750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.