Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 55mm, SS6311 2RS

  • Mfr # SS6311 2RS FM222

  • Zoro # G9363487


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
55 mm
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6311 2RS FM222
Zoro #
G9363487
UPC #
888569121547
Country of Origin
China

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Outside Dia. Tolerance
+0/-0.015mm
Outer Ring Width
29 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
120 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bearing Material
Stainless Steel
Static Load Capacity
10,100 lb
Dynamic Load Capacity
16,100 lb
Bore Tolerance
+0/-0.015mm
Lubrication
Grease
ABEC Tolerance
1
Temp. Range
-40 Degrees to 350 Degrees F
Seal Material
Synthetic Rubber
Max. RPM
3,500 RPM
Industry Number
SS6311-2RS
Ball Material
Stainless Steel
Seal Type
Contact
Dynamic Radial Load Capacity
16,100 lbf
Maximum Speed
3,500 RPM
Bearing Industry Number
6311
Maximum Axial Load
16,100 lbf
Ring Material
Stainless Steel
Maximum Temperature
350 Degrees F
Closure
Double Sealed
Retaining Ring Groove
No
Lubricant Material
Grease
Includes Retaining Ring
No
System of Measurement
Metric
ABEC Rating
1
Flange Type
Non-Flanged
Static Radial Load Capacity
10,100 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 16,100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.