Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 60mm, SS6012 2RS

  • Mfr # SS6012 2RS FM222

  • Zoro # G9363277


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
60mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6012 2RS FM222
Zoro #
G9363277
UPC #
888569046451
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
60 mm
Outside Diameter
95 mm
Outer Ring Width
18 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Stainless Steel
Seal/Shield Type
Double Sealed
Bearing Material
440 Stainless Steel
Dynamic Load Capacity
5280 Lbf
Lubrication
Mobil FM222 Food Grade Grease
Industry Number
SS6012-2RS
Max. RPM
4,000 RPM
ABEC Tolerance
1
Seal Material
Synthetic Rubber
Temp. Range
-20 to +212° F
Static Load Capacity
4992 Lbf
Bore Tolerance
+0/-0.015mm
Ball Material
Stainless Steel
ABEC Rating
1
Number of Rows
One
Seal Type
Contact
Maximum Axial Load
6,600 lbf
Maximum Speed
4,000 RPM
Retaining Ring Groove
No
Flange Type
Non-Flanged
Closure
Double Sealed
Lubricant Material
Grease
Includes Retaining Ring
No
Bearing Industry Number
6012
Maximum Temperature
350 Degrees F
Static Radial Load Capacity
5,200 lbf
Ring Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
6,600 lbf
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,600 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.