Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 60mm, SS6212 2RS

  • Mfr # SS6212 2RS FM222

  • Zoro # G9363392


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
60mm
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6212 2RS FM222
Zoro #
G9363392
UPC #
888569047311
Country of Origin
China

Dimensions

Bore Dia.
60mm
Outside Dia.
110mm
Width
22mm
Outside Dia. Tolerance
+0/-0.015mm
Outer Ring Width
22 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outside Diameter
110 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bore Tolerance
+0/-0.015mm
Dynamic Load Capacity
9440 Lbf
ABEC Tolerance
1
Max. RPM
4,000 RPM
Seal Material
Synthetic Rubber
Lubrication
Mobil FM222 Food Grade Grease
Industry Number
SS6212-2RS
Bearing Material
440 Stainless Steel
Static Load Capacity
7824 Lbf
Temp. Range
-20 to +212° F
Ball Material
Stainless Steel
Ring Material
Stainless Steel
ABEC Rating
1
Flange Type
Non-Flanged
Bearing Industry Number
6212
Retaining Ring Groove
No
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Static Radial Load Capacity
8,150 lbf
Maximum Axial Load
11,800 lbf
Lubricant Material
Grease
Dynamic Radial Load Capacity
11,800 lbf
Seal Type
Contact
Maximum Speed
4,000 RPM
System of Measurement
Metric
Closure
Double Sealed
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,800 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.