Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, SS, 60mm, SS6312 2RS

  • Mfr # SS6312 2RS FM222

  • Zoro # G9363496


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6312 2RS FM222
Zoro #
G9363496
UPC #
888569121554
Country of Origin
China

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-0.018mm
Outer Ring Width
31 mm
Bore Diameter
60 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
130 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Stainless Steel
ABEC Tolerance
1
Bore Tolerance
+0/-0.015mm
Lubrication
Grease
Seal Material
Synthetic Rubber
Max. RPM
5,400 RPM
Industry Number
SS6312-2RS
Bearing Material
Stainless Steel
Static Load Capacity
11,700 lb
Dynamic Load Capacity
18,400 lb
Temp. Range
-40 Degrees to 350 Degrees F
Ball Material
Stainless Steel
System of Measurement
Metric
Number of Rows
One
ABEC Rating
1
Static Radial Load Capacity
11,700 lbf
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
18,400 lbf
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Maximum Axial Load
18,400 lbf
Bearing Industry Number
6312
Includes Retaining Ring
No
Maximum Speed
5,400 RPM
Closure
Double Sealed
Seal Type
Contact
Lubricant Material
Grease
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 18,400 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.