Zoro Homepage

Radial, Ball Brg, Snap Ring, Bore 0.625"

  • Mfr # 2101075645

  • Zoro # G0886879


product price: $12.65
/ea

Key Features

Bore Dia.
0.625"
Cage Material
Pressed Steel
Outside Dia.
1.75"
Width
0.625"
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101075645
Zoro #
G0886879
UPC #
00888569116246
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.75"
Width
0.625"

Details

Item
Radial,Ball Brg,Snap Ring,Bore 0.625"
Cage Material
Pressed Steel
Bearing Material
52100 Steel
Dynamic Load Capacity
2160 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-4 to +248° F
Static Load Capacity
1034 Lbf

Description

Radial,Ball Brg,Snap Ring,Bore 0.625 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.