Zoro Homepage

Radial, Ball Brg, Snap Ring, Bore 0.875"

  • Mfr # 2101075649

  • Zoro # G0886818


product price: $11.95
/ea

Key Features

Bore Dia.
0.875"
Cage Material
Pressed Steel
Outside Dia.
2"
Width
0.625"
Static Load Capacity
1300 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101075649
Zoro #
G0886818
UPC #
888569116260
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
2"
Width
0.625"

Details

Item
Radial,Ball Brg,Snap Ring,Bore 0.875"
Cage Material
Pressed Steel
Static Load Capacity
1300 Lbf
Temp. Range
-4 to +248° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
2900 Lbf
Bearing Material
52100 Steel

Description

Radial,Ball Brg,Snap Ring,Bore 0.875 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.