Zoro Homepage

Radial, Ball Brg, Snap Ring, Bore 1.125"

  • Mfr # 2101075655

  • Zoro # G0886903


product price: $19.59
/ea

Key Features

Cage Material
Pressed Steel
Bore Dia.
1.125"
Outside Dia.
2.5625"
Width
0.75"
Temp. Range
-4 to +248° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101075655
Zoro #
G0886903
UPC #
888569116284
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Outside Dia.
2.5625"
Width
0.75"

Details

Item
Radial,Ball Brg,Snap Ring,Bore 1.125"
Cage Material
Pressed Steel
Temp. Range
-4 to +248° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
2500 Lbf
Dynamic Load Capacity
4380 Lbf
Bearing Material
52100 Steel

Description

Radial,Ball Brg,Snap Ring,Bore 1.125 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.