Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial, Ball Brg, Snap Ring, Bore 1.25"

  • Mfr # 7520DLG

  • Zoro # G0887183


product price: $20.65
/ea

Key Features

Cage Material
Pressed Steel
Bore Dia.
1.25"
Outside Dia.
2.5625"
Width
0.75"
Static Load Capacity
2500 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520DLG
Zoro #
G0887183
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
2.5625"
Width
0.75"
Extended Inner Ring Width
0.875 in
Bore Diameter
1 1/4 in
Outside Diameter
1 3/4 in
Outer Ring Width
0.625 in

Details

Item
Radial Ball Bearing
Cage Material
Pressed Steel
Static Load Capacity
2500 Lbf
Bearing Material
52100 Steel
Dynamic Load Capacity
4380 Lbf
Temp. Range
-4 to +248° F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
ABEC Rating
1
System of Measurement
Inch
Closure
Double Sealed
Extended Inner Ring
Yes
Seal Type
Contact
Bearing Industry Number
7520
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 7520, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.625 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Extended Inner Ring Yes, Extended Inner Ring Width 0.875 in, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.