Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Open Bearing, PS, 17mm, 6203

  • Mfr # 6203/C3

  • Zoro # G2098297


product price: $3.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
17mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203/C3
Zoro #
G2098297
UPC #
888569112347
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
40mm
Width
12mm
Outside Dia. Tolerance
+0/-0.01mm
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
17 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outside Diameter
40 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-20 to +390° F
Dynamic Load Capacity
2136 Lbf
Industry Number
3VX630
Static Load Capacity
1068 Lbf
Bore Tolerance
+0/-0.008mm
Max. RPM
15,000 RPM
ABEC Tolerance
1
Bearing Material
52100 Steel
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Number of Rows
One
Includes Retaining Ring
No
Closure
Open
Maximum Speed
20,000 RPM
Dynamic Radial Load Capacity
2,150 lbf
Ring Material Grade
AISI 52100
ABEC Rating
1
Maximum Temperature
350 Degrees F
Ball Material Grade
AISI 52100
Static Radial Load Capacity
1,080 lbf
Ring Material
Alloy Steel
Bearing Industry Number
6203
Maximum Axial Load
2,150 lbf
For Environment
Oily/Greasy
Retaining Ring Groove
No
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,150 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.