Zoro Homepage

Radial Open Bearing, PS, 40mm, 6208

  • Mfr # 6208/C3

  • Zoro # G0072698


product price: $13.55
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
40mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6208/C3
Zoro #
G0072698
UPC #
888569113078
Country of Origin
China

Dimensions

Bore Dia.
40mm
Outside Dia.
80mm
Width
18mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
80 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
8,700 RPM
Temp. Range
-20 to +390° F
ABEC Tolerance
1
Static Load Capacity
4047 Lbf
Industry Number
3VX630
Dynamic Load Capacity
6519 Lbf
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.012mm
Ball Material
Alloy Steel
Lubrication
Light Oil Preservative
Number of Rows
One
Standards
AFBMA, ISO Certified 9001
Maximum Axial Load
6,500 lbf
ABEC Rating
1
Bearing Industry Number
6208
System of Measurement
Metric
Static Radial Load Capacity
4,000 lbf
Maximum Speed
10,000 RPM
Retaining Ring Groove
No
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Closure
Open
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
6,500 lbf
Ball Material Grade
AISI 52100

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 6,500 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.