Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Open Bearing, PS, 50mm, 6210

  • Mfr # 6210/C3

  • Zoro # G2727895


product price: $14.85
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210/C3
Zoro #
G2727895
UPC #
888569113191
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
90mm
Width
20mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
20 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
5395 Lbf
ABEC Tolerance
1
Industry Number
3VX630
Bore Tolerance
+0/-0.012mm
Dynamic Load Capacity
8206 Lbf
Temp. Range
-20 to +390° F
Max. RPM
7,500 RPM
Bearing Material
52100 Steel
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
7,870 lbf
Bearing Industry Number
6210
Static Radial Load Capacity
5,200 lbf
Includes Retaining Ring
No
System of Measurement
Metric
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Ball Material Grade
AISI 52100
Maximum Speed
8,300 RPM
Closure
Open
Maximum Temperature
350 Degrees F
Number of Rows
One
Ring Material Grade
AISI 52100
Maximum Axial Load
7,870 lbf
For Environment
Oily/Greasy
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,870 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.