Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Chain, 20B, Single Strand, 10 ft.

  • Mfr # 20B-1 X 10FT

  • Zoro # G2063866


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
20B
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-1 X 10FT
Zoro #
G2063866
UPC #
888569077790
Country of Origin
China

Dimensions

Industry Chain Size
20B
Chain Length
10 ft.
Chain Overall Width
1.626 in
Chain Roller Dia.
19.05 mm
Plate Thickness
0.18 in
Roller Link Plate Height
4.5 mm
Pin Length
41.3 mm
Plate Height
1.039 in
Pin Outside Diameter
0.401 in
Weight Per Length
2.45 lb/ft
Roller Diameter
19 3/64 in
Inside Width
0.77 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Item
Roller Chain
Temp. Range
0 to +350° F
Chain Type
Riveted
Chain Tensile Strength
23,987 lb
Tensile Strength
23987 Lbs
Lubrication
Light Oil Preservative
Pin Type
Riveted
Material
Steel
Includes
(1) Connecting Link
Standards
ISO/British Standard
Pitch
1 1/4"
Chain Number
20B
Pitch Type
Single Pitch
Features
British Standard Chains are Compatible with British Standard BS 228 and German Standard DIN 8187, Solid Bushings and Solid Rollers Dramatically Increase Chain Life, TRITAN British Standard Chain is Manufactured to the Same High Quality Specifications as Our Ansi Chain
Roller Chain Standard
British Standard
Heavy Series
No
Series
Standard Riveted
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Wear Resistant
Pin Contruction
Riveted Pin
Number of Links
96 per 10 ft

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 20B, Chain Overall Width 1.626 in, Roller Diameter 19 3/64 in, Tensile Strength 24,000 lbf, Pitch 1 1/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.77 in, Series Standard Riveted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.