Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Chain, 28B, Single Strand, 10 ft.

  • Mfr # 28B-1 X 10FT

  • Zoro # G2063848


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
28B
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28B-1 X 10FT
Zoro #
G2063848
UPC #
888569086884
Country of Origin
China

Dimensions

Industry Chain Size
28B
Chain Length
10 ft.
Chain Overall Width
2.563 in
Chain Roller Dia.
27.94 mm
Pin Length
65.1 mm
Roller Link Plate Height
7.5 mm
Plate Thickness
0.286 in
Pin Link Plate Thickness
7.5 mm
Pin Outside Diameter
0.626 in
Roller Diameter
1 3/32 in
Overall Length
10 ft
Plate Height
1.445 in
Inside Width
1.22 in
Weight Per Length
16.6 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
13/16 in
Number of Strands
Single
Item
Roller Chain
Includes
(1) Connecting Link
Pitch
13/4"
Chain Type
Riveted
Lubrication
Light Oil Preservative
Pin Type
Riveted
Tensile Strength
49908 Lbs
Temp. Range
0 to +350° F
Chain Tensile Strength
49,908 lb
Standards
ISO/British Standard
Material
Steel
Chain Number
28B
Pin Contruction
Riveted Pin
Roller Chain Standard
British Standard
Resistance Properties
Wear Resistant
Series
Standard Riveted
Pitch Type
Single Pitch
Heavy Series
No
Features
British Standard Chains are Compatible with British Standard BS 228 and German Standard DIN 8187, Solid Bushings and Solid Rollers Dramatically Increase Chain Life, TRITAN British Standard Chain is Manufactured to the Same High Quality Specifications as Our Ansi Chain
Maximum Operating Temperature
350 Degrees F
Number of Links
68 per 10 ft
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 28B, Chain Overall Width 2.563 in, Roller Diameter 1 3/32 in, Tensile Strength 50,000 lbf, Pitch 13/16 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.22 in, Series Standard Riveted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.