Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Chain, 32B, Single Strand, 10 ft.

  • Mfr # 32B-1 X 10FT

  • Zoro # G2063839


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
32B
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B-1 X 10FT
Zoro #
G2063839
UPC #
888569088949
Country of Origin
China

Dimensions

Industry Chain Size
32B
Chain Length
10 ft.
Chain Overall Width
2.598 in
Chain Roller Dia.
29.21 mm
Plate Thickness
0.28 in
Pin Length
66.0 mm
Pin Link Plate Thickness
7.0 mm
Roller Link Plate Height
7.0 mm
Roller Diameter
1 5/32 in
Weight Per Length
21 lb/ft
Inside Width
1.22 in
Pin Outside Diameter
0.701 in
Plate Height
1.654 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Item
Roller Chain
Chain Tensile Strength
62,384 lb
Material
Steel
Temp. Range
0 to +350° F
Pitch
2"
Chain Type
Riveted
Tensile Strength
62384 Lbs
Lubrication
Light Oil Preservative
Includes
(1) Connecting Link
Pin Type
Riveted
Standards
ISO/British Standard
Chain Number
32B
Heavy Series
No
Chain Construction
Riveted Pin
Series
Standard Riveted
Maximum Operating Temperature
350 Degrees F
Roller Chain Standard
British Standard
Resistance Properties
Wear Resistant
Number of Links
60 per 10 ft
Features
British Standard Chains are Compatible with British Standard BS 228 and German Standard DIN 8187, Solid Bushings and Solid Rollers Dramatically Increase Chain Life, TRITAN British Standard Chain is Manufactured to the Same High Quality Specifications as Our Ansi Chain
Minimum Operating Temperature
0 Degrees F
Pitch Type
Single Pitch
Pin Contruction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 32B, Chain Overall Width 2.598 in, Roller Diameter 1 5/32 in, Tensile Strength 62,000 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.22 in, Series Standard Riveted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.