Zoro Homepage

Riveted Chain, Single Strand, Offset Link

  • Mfr # 100-1SS OSL

  • Zoro # G2063629


product price: $50.79
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Industry Chain Size
100
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-1SS OSL
Zoro #
G2063629
UPC #
888569064783
Country of Origin
China

Dimensions

Industry Chain Size
100
Chain Link Overall Width
1.591 in
Chain Roller Dia.
0.75 in
Pin Link Plate Thickness
0.157 in
Pin Length
1.591 in
Pin Outside Diameter
0.375 in
Inside Width
47/64 in
Chain Overall Width
1 19/32 in
Plate Height
1 3/16 in
Roller Diameter
3/4 in
Plate Thickness
5/32 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Item
Roller Attachment Link
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Finish
Plain
Temp. Range
-50 to +500° F
Material
Stainless Steel
Tensile Strength
17000 Lbs
Pitch
1 1/4 in
Lubrication
Light Oil Preservative
Chain Construction
Riveted Pin
Application
Food Processing, Hostile Environments, Pharmaceutical Industries
Maximum Operating Temperature
500 Degrees F
Standards
ANSI
Pin Contruction
Riveted Pin
Heavy Series
No
Material Grade
300
Resistance Properties
Corrosion Resistant, Moisture Resistant
Minimum Operating Temperature
-50 Degrees F
Link Type
Offset Link
Features
Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications
Chain Number
100
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 19/32 in, Chain Number 100, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 47/64 in, Lubrication Light Oil Preservative, Material Grade 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.