Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Chain, Single Strand, SS, Link

  • Mfr # 80-1SS CL

  • Zoro # G2063227


product price: $20.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Industry Chain Size
80
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1SS CL
Zoro #
G2063227
UPC #
888569116598
Country of Origin
China

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.287 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness
0.128 in
Pin Length
1.287 in
Chain Overall Width
1 9/32 in
Roller Diameter
5/8 in
Plate Thickness
1/8 in
Plate Height
15/16 in
Pin Outside Diameter
5/16 in
Inside Width
5/8 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Item
Roller Attachment Link
Temp. Range
-50 to +500° F
Lubrication
Light Oil Preservative
Agency Compliance
American National Standards Institute (ANSI)
Material
Stainless Steel
Finish
Plain
Pitch
1 in
Tensile Strength
11000 Lbs
Pin Type
Riveted
Heavy Series
No
Resistance Properties
Corrosion Resistant, Moisture Resistant
Material Grade
300
Standards
ANSI
Features
Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications
Link Type
Connecting Link
Roller Chain Standard
ANSI
Minimum Operating Temperature
-50 Degrees F
Pin Contruction
Riveted Pin
Maximum Operating Temperature
500 Degrees F
Chain Number
80
Application
Food Processing, Hostile Environments, Pharmaceutical Industries
Chain Construction
Riveted Pin

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 9/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 5/8 in, Lubrication Light Oil Preservative, Material Grade 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.