Zoro Homepage

Riveted Plated, Nickel Plate, Link

  • Mfr # 40-1NP CL

  • Zoro # G2063358


product price: $1.95
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Industry Chain Size
40
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1NP CL
Zoro #
G2063358
UPC #
888569092878
Country of Origin
China

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.654 in
Chain Roller Dia.
0.313 in
Pin Link Plate Thickness
0.059 in
Pin Length
0.654 in
Plate Height
15/32 in
Roller Diameter
5/16 in
Inside Width
5/16 in
Plate Thickness
1/16 in
Chain Overall Width
21/32 in
Pin Outside Diameter
5/32 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Item
Roller Attachment Link
Finish
Nickel Plated
Temp. Range
0 to +350° F
Pitch
1/2 in
Lubrication
Light Oil Preservative
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Tensile Strength
3900 Lbs
Pin Type
Riveted
Chain Construction
Riveted Pin
Chain Number
40
Link Type
Connecting Link
Series
NP
Minimum Operating Temperature
0 Degrees F
Heavy Series
No
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Maximum Operating Temperature
350 Degrees F
Standards
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 21/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.