Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Plated, Nickel Plate, Link

  • Mfr # 50-1NP CL

  • Zoro # G2063330


product price: $3.35
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Industry Chain Size
50
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1NP CL
Zoro #
G2063330
UPC #
888569098306
Country of Origin
China

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.815 in
Chain Roller Dia.
0.4 in
Pin Link Plate Thickness
0.08 in
Pin Length
0.815 in
Plate Thickness
5/64 in
Roller Diameter
4 in
Pin Outside Diameter
13/64 in
Chain Overall Width
13/16 in
Inside Width
3/8 in
Plate Height
37/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Item
Roller Attachment Link
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
0 to +350° F
Material
Steel
Lubrication
Light Oil Preservative
Pitch
5/8 in
Pin Type
Riveted
Finish
Nickel Plated
Tensile Strength
6600 Lbs
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Link Type
Connecting Link
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Series
NP
Standards
ANSI
Heavy Series
No
Chain Number
50
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 13/16 in, Chain Number 50, Roller Diameter 4 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 3/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.