Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Plated, Nickel Plate, Link

  • Mfr # 80-1NP CL

  • Zoro # G2063315


product price: $4.89
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Industry Chain Size
80
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1NP CL
Zoro #
G2063315
UPC #
888569116475
Country of Origin
China

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.287 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness
0.128 in
Pin Length
1.287 in
Chain Overall Width
1 9/32 in
Plate Thickness
1/8 in
Plate Height
15/16 in
Roller Diameter
5/8 in
Inside Width
5/8 in
Pin Outside Diameter
5/16 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Item
Roller Attachment Link
Tensile Strength
15600 Lbs
Pin Type
Riveted
Material
Steel
Finish
Nickel Plated
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1 in
Temp. Range
0 to +350° F
Lubrication
Light Oil Preservative
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Standards
ANSI
Series
NP
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Heavy Series
No
Minimum Operating Temperature
0 Degrees F
Chain Number
80
Link Type
Connecting Link
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 9/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Nickel Plated, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 5/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.