Zoro Homepage

Riveted Plated, Nickel Plate, OffSet Link

  • Mfr # 120-1NP OSL

  • Zoro # G2063647


product price: $35.65
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Cottered
Industry Chain Size
120
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-1NP OSL
Zoro #
G2063647
UPC #
888569069238
Country of Origin
China

Dimensions

Industry Chain Size
120
Chain Link Overall Width
1.98 in
Chain Roller Dia.
0.875 in
Pin Link Plate Thickness
0.189 in
Pin Length
1.98 in
Inside Width
1 in
Chain Overall Width
2 9/64 in
Roller Diameter
7/8 in
Plate Height
1 13/32 in
Plate Thickness
3/16 in
Pin Outside Diameter
7/16 in

Description

Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 9/64 in, Chain Number 120, Roller Diameter 7/8 in, Finish Nickel Plated, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.